24-1120 21" x 17" Cast Iron Bottom Broiler Grate
- Mfr # 241120
- Zoro # G404896565
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Length
21 in
Weight
32 lbs
Width
21 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 241120
- Zoro #
- G404896565
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Bottom Broiler Grate
- Weight
- 32 lbs
- For Use With
- Range
Dimensions
- Height
- 1 in
- Length
- 21 in
- Width
- 21 in
Description
cast iron bottom grate, [ 21" x 17" ] [ material ci] 4 cross bars, 21 ribs note: oem is now using qty 2 # 24-1157 to replace this part. star broiler 6024(cb,cba), 6036(cb,cba).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.