Shop ALLPOINTS
See all product information
Create Account
24-1148 8" Cast Iron Spider Grate
Mfr # 241148
Zoro # G304896269
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Weight
4.3 lbs
Height
1 in
Width
11 in
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 241148
- Zoro #
- G304896269
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 11 in
- Length
- 11 in
Details
- Weight
- 4.3 lbs
- Item
- Cast Iron Spider Grate
Description
cast iron spider grate [ 8" dia, 15-3/4" corner to corner ][ blk paint] 11-1/4" sq, 2 pins 10-1/4" ctrs comstock castle range
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.