Shop ALLPOINTS
See all product information
Create Account
24-1186 6" Cast Iron Front Burner Head
Mfr # 241186
Zoro # G404895674
product price:Â $198.99
/ea
Free Shipping & Returns
Key Features
Weight
4.7 lbs
Length
6 in
For Use With
Range
Height
2 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 241186
- Zoro #
- G404895674
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Height
- 2 in
- Width
- 6 in
Details
- Weight
- 4.7 lbs
- Item
- Iron Front Burner
- For Use With
- Range
Description
cast iron front burner head, [ 6" dia. ][ 8 sides ] us range series 836 ( front burner only) mounting holes are in line with side of burner head all others use burner head # 24-1043
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.