Shop ALLPOINTS
See all product information
Create Account
2411008 Cover, Door, 9-7/8" X 16-5/8" For Panasonic Microwave
Mfr # 2411008
Zoro # G304881227
product price:Â
$
52.99
/ea
Key Features
Fits Brand
Panasonic Microwave
Length
19 in
Width
19 in
Height
2 in
Weight
0.7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2411008
- Zoro #
- G304881227
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Panasonic Microwave
- Item
- Door Cover
- Weight
- 0.7 lb
Description
color: gray material: plastic length: 9 7/8" | 251 mm width: 16 5/8" | 422 mm inner diameter: 7 1/2 x 13 15/16" rectangle | 191 x 354 mm rectangle