Shop ALLPOINTS
See all product information
Create Account
2411026 Filter, Air (Ne3280) For Panasonic Microwave
Mfr # 2411026
Zoro # G304880770
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Panasonic Microwave
Height
1 in
Weight
0.2 lb
Length
13 in
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2411026
- Zoro #
- G304880770
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Height
- 1 in
- Length
- 13 in
- Width
- 13 in
Details
- Fits Brand
- Panasonic Microwave
- Weight
- 0.2 lb
- Item
- Air Filter
Description
material: steel length: 12 1/4" | 311 mm width: 1 1/8" | 29 mm inner diameter: 3/8" | 10 mm includes: black 5/8" knob & snapin clip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov