241219 Top Grate For American Range
- Mfr # 241219
- Zoro # G504895727
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
12 in
Fits Brand
American Range
Width
12 in
Weight
11.6 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 241219
- Zoro #
- G504895727
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 in
- Length
- 12 in
- Width
- 12 in
Details
- Fits Brand
- American Range
- Item
- Top Grate
- Weight
- 11.6 lbs
- For Use With
- Range
Description
top spider grate, 12" x 12" american range ar series, ar-hp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.