2462016 Filter, Oil, 15-1/2X14", Envelope For Rf Hunter Co. (Filtration Systems)
- Mfr # 2462016
- Zoro # G804881697
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Length
1 in
Width
1 in
Weight
10.5 lbs
Fits Brand
Rf Hunter Co
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2462016
- Zoro #
- G804881697
- UPC #
- -
- Country of Origin
- United States
- Weight
- 10.5 lbs
- Fits Brand
- Rf Hunter Co
- Item
- Oil Filter
Dimensions
- Height
- 1 in
- Length
- 1 in
- Width
- 1 in
Description
color: white length: 15 1/2" | 394 mm | 6 7/8" to center of hole | 175 mm to center of hole width: 14" | 356 mm inner diameter: 1 1/2" hole | 38 mm hole type: envelope sold in quantities of:: pack of 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.