Shop ALLPOINTS
See all product information
Create Account
2471014 Latch (Assy) For Cambro
Mfr # 2471014
Zoro # G604895511
product price:Â
$
77.65
/ea
Key Features
Height
1 in
Length
5 in
Width
5 in
Fits Brand
Cambro
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2471014
- Zoro #
- G604895511
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Cambro
- Weight
- 0.1 lb
- Item
- Latch
Description
material: brass includes: (4) phillips head screws plating: chrome-plated