Shop ALLPOINTS
See all product information
Create Account
2481018 Plate, 3/16" For Univex
Mfr # 2481018
Zoro # G604885628
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Univex
Length
3 in
Weight
0.3 lb
Width
3 in
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2481018
- Zoro #
- G604885628
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 0.01 in
Details
- Fits Brand
- Univex
- Item
- Plate
- Weight
- 0.3 lb
Description
material: steel inner diameter: 3/8" | 10 mm outer diameter: 2 3/4" | 70 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.