Shop ALLPOINTS
See all product information
Create Account
2481038 Latch For Univex
Mfr # 2481038
Zoro # G804881154
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Height
1 in
Fits Brand
Univex
Length
3 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2481038
- Zoro #
- G804881154
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Fits Brand
- Univex
- Item
- Latch
Description
material: aluminum length: 2 7/8" | 73 mm width: 1 5/8" | 41 mm includes: 3/32 allen screw thickness: 3/8" | 10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.