Shop ALLPOINTS
See all product information
Create Account
2491009 Handle, Door For Amana-Litton
Mfr # 2491009
Zoro # G304881814
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Height
1 in
Fits Brand
Amana-Litton
Weight
0.8 lb
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2491009
- Zoro #
- G304881814
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Amana-Litton
- Weight
- 0.8 lb
- Item
- Door Handle
Description
material: stainless steel length: 5 5/8" | 143 mm width: 1 1/8" | 29 mm depth: 1" | 25 mm