Shop ALLPOINTS
See all product information
Create Account
2491101 Limit, High (300F) For Amana-Litton
Mfr # 2491101
Zoro # G604881057
product price:Â
$
22.45
/ea
Sold in multiples of 2 for $44.90
Key Features
Fits Brand
Amana-Litton
Height
1 in
Weight
0.01 lb
Length
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2491101
- Zoro #
- G604881057
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Amana-Litton
- Item
- High Limit
- Weight
- 0.01 lb
Description
terminals: 1/4" tab terminals temperature range: 300 f open on rise screw centers: 15/16" | 24 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.