Shop ALLPOINTS
See all product information
Create Account
2491116 Limit, High (110F) For Amana-Litton
Mfr # 2491116
Zoro # G404879599
product price:Â
$
36.25
/ea
Sold in multiples of 2 for $72.50
Key Features
Fits Brand
Amana-Litton
Width
1 in
Length
1 in
Height
0.01 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2491116
- Zoro #
- G404879599
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 0.01 in
Details
- Fits Brand
- Amana-Litton
- Item
- High Limit
- Weight
- 0.01 lb
Description
width: 5/8" | 16 mm terminals: 3/16" tab terminals temperature range: 110 f
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.