Shop ALLPOINTS
See all product information
Create Account
2521012 Knob, End Plug For Middleby
Mfr # 2521012
Zoro # G604881187
product price:Â
$
55.15
/ea
Key Features
Width
1 in
Fits Brand
Middleby
Height
1 in
Length
1 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2521012
- Zoro #
- G604881187
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Height
- 1 in
- Length
- 1 in
Details
- Fits Brand
- Middleby
- Item
- End Plug Knob
- Weight
- 0.01 lb
Description
color: black material: plastic outer diameter: 7/8" | 22 mm thread: 43834 depth: 9/16" | 14 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov