Shop ALLPOINTS
See all product information
Create Account
2531417 Bulb, Exhaust Hood (Led)
- Mfr # 2531417
- Zoro # G604889374
product price:Â
$
915.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Weight
0.9 lb
Length
11 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2531417
- Zoro #
- G604889374
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.9 lb
- Item
- Exhaust Hood Bulb
Dimensions
- Width
- 7 in
- Length
- 11 in
- Height
- 3 in
Description
length: 6 1/8" | 155 mm voltage: 120 v ac electrical wattage: 12 temperature range: 80 c max | 176 f max type: rated for 50,000 hour life | 960 lumens
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.