Shop ALLPOINTS
See all product information
Create Account
2541033 Shelf(19-3/4" X 19-3/4") For Glasspro
Mfr # 2541033
Zoro # G004895609
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Glasspro
Height
0.01 in
Weight
4.5 lbs
Width
20 in
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2541033
- Zoro #
- G004895609
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Glasspro
- Item
- Shelf
- Weight
- 4.5 lbs
Description
color: gray length: 19 3/4" | 502 mm width: 19 3/4" | 502 mm coating: epoxy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.