Shop ALLPOINTS
See all product information
Create Account
2561084 Door, Ref/Frz, Stainless Steel, Complete For Silver King
- Mfr # 2561084
- Zoro # G004897153
product price:Â
$
1,313.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Silver King
Weight
21.2 lbs
Height
7 in
Length
33 in
Width
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2561084
- Zoro #
- G004897153
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Silver King
- Weight
- 21.2 lbs
- Item
- Ref/frz Door
Dimensions
- Height
- 7 in
- Length
- 33 in
- Width
- 33 in
Description
material: stainless steel includes: handle and gasket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.