Shop ALLPOINTS
See all product information
Create Account
2561089 Shelf, Ref, Epoxy, 16"X24-3/8" For Silver King
Mfr # 2561089
Zoro # G704895923
product price:Â
$
822.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
24 in
Weight
4.7 lbs
Fits Brand
Silver King
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2561089
- Zoro #
- G704895923
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 24 in
- Length
- 24 in
Details
- Weight
- 4.7 lbs
- Fits Brand
- Silver King
- Item
- Ref Shelf
Description
material: steel width: 24 3/8" | 619 mm coating: epoxy depth: 16" | 406 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov