Shop ALLPOINTS
See all product information
Create Account
2561092 Cover, Top, Freezer, Lexan For Silver King
Mfr # 2561092
Zoro # G604881842
product price:Â
$
730.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Height
1 in
Weight
3.2 lbs
Fits Brand
Silver King
For Use With
Freezers, Refrigerators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2561092
- Zoro #
- G604881842
- UPC #
- -
- Country of Origin
- United States
- Weight
- 3.2 lbs
- Fits Brand
- Silver King
- Item
- Top Cover
- For Use With
- Freezers, Refrigerators
Description
type: top