Shop ALLPOINTS
See all product information
Create Account
2561128 Screw, Pilaster (S/S) For Silver King
Mfr # 2561128
Zoro # G504885551
product price:Â
$
5.95
/ea
Sold in multiples of 9 for $53.55
Key Features
Fits Brand
Silver King
Height
0.01 in
Weight
0.01 lb
Width
1 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2561128
- Zoro #
- G504885551
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Width
- 1 in
- Length
- 1 in
Details
- Fits Brand
- Silver King
- Weight
- 0.01 lb
- Item
- Pilaster Screw
Description
material: stainless steel weight: .001 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov