Shop ALLPOINTS
See all product information
Create Account
2561143 Control, Temperature For Silver King
Mfr # 2561143
Zoro # G804881192
product price:Â
$
1,255.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Height
2 in
Length
5 in
Fits Brand
Silver King
Weight
0.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2561143
- Zoro #
- G804881192
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Width
- 5 in
- Height
- 2 in
- Length
- 5 in
Details
- Item
- Temperature Control
- Fits Brand
- Silver King
- Weight
- 0.5 lb
Description
color: black material: plastic length: 2-5/8" | 67 mm width: 3-1/8" | 79 mm height: 1-1/8" | 28 mm includes: 2 yellow side clips | 3 green termianl blocks nsf certified: y instructions included: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.