Shop ALLPOINTS
See all product information
Create Account
2561150 Clip, Cotter Hairpin, 1" L For Silver King
Mfr # 2561150
Zoro # G204881341
product price:Â
$
11.15
/ea
Sold in multiples of 5 for $55.75
Key Features
Weight
0.01 lb
Fits Brand
Silver King
Length
1 in
Width
1 in
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2561150
- Zoro #
- G204881341
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Width
- 1 in
- Height
- 0.01 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Silver King
- Item
- Cotter Hairpin Clip
Description
material: stainless steel length: 1" | 25 mm width: 3/8" | 10 mm outer diameter: 1/16" | 2 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.