Shop ALLPOINTS
See all product information
Create Account
2561166 Hinge(W/Screw Covers) For Silver King
Mfr # 2561166
Zoro # G604896174
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Length
2 in
Fits Brand
Silver King
Width
2 in
Height
0.01 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2561166
- Zoro #
- G604896174
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Width
- 2 in
- Height
- 0.01 in
Details
- Fits Brand
- Silver King
- Item
- Hinge
- Weight
- 0.01 lb
Description
color: black material: plastic length: 1 15/16" | 49 mm width: 1 1/4" screw centers | 31 mm screw centers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov