Shop ALLPOINTS
See all product information
Create Account
2561168 Plunger For Silver King
Mfr # 2561168
Zoro # G204885004
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Width
3 in
Weight
0.1 lb
Height
1 in
Fits Brand
Silver King
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2561168
- Zoro #
- G204885004
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Item
- Plunger
- Fits Brand
- Silver King
Description
material: steel length: 2 1/2" | 64 mm