Shop ALLPOINTS
See all product information
Create Account
2581084 Base Assembly, W/Guide Rods & Ft For Prince Castle
Mfr # 2581084
Zoro # G604881323
product price:Â
$
868.99
/ea
Free Shipping & Returns
Key Features
Weight
4.4 lbs
Height
8 in
Width
19 in
Fits Brand
Prince Castle
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2581084
- Zoro #
- G604881323
- UPC #
- -
- Country of Origin
- United States
- Weight
- 4.4 lbs
- Item
- Base
- Fits Brand
- Prince Castle
Description
color: gray material: cast iron height: 17 1/4" | 438 mm outer diameter: 3/8" rods | 10 mm rods includes: #'s 258-1069 feet & 258-1037 cushion