Shop ALLPOINTS
See all product information
Create Account
26-1046 Stainless Steel Round Head 8-32 x 1/2" Phillips Machine Screw - 100/Pack
Mfr # 261046
Zoro # G804897131
product price:Â
$
11.75
/ea
Sold in multiples of 3 for $35.25
Key Features
Width
2 in
Height
1 in
Weight
0.4 lb
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261046
- Zoro #
- G804897131
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.4 lb
- Item
- Machine Screw
Description
round head phillips machine screw (bx 100), 8-32 x 1/2", 18-8 stainless steel