Shop ALLPOINTS
See all product information
Create Account
26-1050 Stainless Steel Round Head 10-24 x 3/4" Phillips Machine Screw - 100/Pack
- Mfr # 261050
- Zoro # G304895606
product price:Â
$
87.55
/ea
Sold in multiples of 2 for
$175.10
Key Features
Length
1 in
Width
1 in
Height
1 in
Weight
0.7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261050
- Zoro #
- G304895606
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Width
- 1 in
- Height
- 1 in
Details
- Item
- Machine Screw
- Weight
- 0.7 lb
Description
round head phillips machine screw (bx 100), 10-24 x 3/4", 18-8 stainless steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.