26-1053 Stainless Steel Round Head 10-32 x 3/4" Phillips Machine Screw - 100/Pack
- Mfr # 261053
- Zoro # G104895547
product price:Â
$
40.79
/ea
Sold in multiples of 2 for
$81.58
Key Features
Height
1 in
Width
1 in
Length
1 in
Weight
0.7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261053
- Zoro #
- G104895547
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.7 lb
- Item
- Machine Screw
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 1 in
Description
round head phillips machine screw (bx 100), 10-32 x 3/4", 18-8 stainless steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.