Shop ALLPOINTS
See all product information
Create Account
26-1070 Stainless Steel 5/16"-18 Machine Hex Nut - 100/Box
Mfr # 261070
Zoro # G504895505
product price:Â
$
33.15
/ea
Sold in multiples of 2 for $66.30
Key Features
Length
0.25 in
Height
2 in
Weight
1.1 lbs
Width
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261070
- Zoro #
- G504895505
- UPC #
- -
- Country of Origin
- United States
- Item
- Machine Hex Nut
- Weight
- 1.1 lbs
Description
stainless steel (18-8) machine hex nut, 100/bx 5/16"-18