26-1494 Stainless Steel Phillips Truss Head 10 x 3/4" Sheet Metal Screw - 100/Box
- Mfr # 261494
- Zoro # G204894631
product price:Â
$
54.39
/ea
Sold in multiples of 2 for
$108.78
Key Features
Height
2 in
Length
3 in
Width
2 in
Weight
0.7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261494
- Zoro #
- G204894631
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 3 in
- Width
- 2 in
Details
- Weight
- 0.7 lb
- Item
- Sheet Metal Screw
Description
stainless steel truss head phillips sheet metal screw 10 x 3/4", 100/bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.