Shop ALLPOINTS
See all product information
Create Account
26-1542 7/16" Bulb Clamp - 6/Pack
Mfr # 261542
Zoro # G204879751
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Width
2 in
Length
2 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261542
- Zoro #
- G204879751
- UPC #
- -
- Country of Origin
- United States
- Item
- Bulb Clamp
- Weight
- 0.1 lb
Description
bulb clamps, 7/16" dia, 6/pk hobart