26-1575 5 7/8" x 1 1/16" Edge Mount Cam Lift Hinge with 7/8" Offset
- Mfr # 261575
- Zoro # G304896641
product price:Â
$
55.59
/ea
Key Features
Width
7 in
Height
7 in
Length
7 in
Weight
1.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261575
- Zoro #
- G304896641
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Height
- 7 in
- Length
- 7 in
Details
- Item
- Cam Lift Hinge
- Weight
- 1.1 lbs
Description
edgemount cam lift hinge, chrome offset 7/8" length 5-7/8" width 1-1/16" screw centers 1-1/16" outside screw centers 2-1/8" series 4322 national lock #59-1236 traulsen
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.