Shop ALLPOINTS
See all product information
Create Account
26-2661 Chrome Wire Shelf - 26" x 26 1/2"
Mfr # 262661
Zoro # G204895805
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Size
12 oz
Width
27 in
Depth
8-3/8 in
Color
Dark walnut
Length
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262661
- Zoro #
- G204895805
- UPC #
- -
- Country of Origin
- United States
- Color
- Dark walnut
- Item
- Chrome Wire Shelf
- Weight
- 7 lbs
Description
wire shelf, chrome, 26" w x 26-1/2" d, chrome, 3/8" frame, 1/8" wires, 3/4" spacing, size includes special extension-- 23-5/8" d, without legs, traulsen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.