Shop ALLPOINTS
See all product information
Create Account
26-3457 Tubular Steel Burner - 23 1/4" x 6 1/2"
Mfr # 263457
Zoro # G504896151
product price:Â
$
932.99
/ea
Free Shipping & Returns
Key Features
Width
23 in
Height
1 in
For Use With
Range
Length
23 in
Weight
2.4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263457
- Zoro #
- G504896151
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 23 in
- Height
- 1 in
- Length
- 23 in
Details
- For Use With
- Range
- Weight
- 2.4 lbs
- Item
- Tubular Steel Burner
Description
tibular steel burner w/ air shutter 23-1/4" x 6-1/2", air shutter # 26-3285 jade grill series: jggt, jgm, jgt, jsr. oven jslb-(24,30), jsr-36.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.