Shop ALLPOINTS
See all product information
Create Account
26-3572 Dead Weight
Mfr # 263572
Zoro # G604881088
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Weight
0.9 lb
Length
3 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263572
- Zoro #
- G604881088
- UPC #
- -
- Country of Origin
- United States
- Item
- Dead Weight
- Weight
- 0.9 lb
Description
dead weight henny penny fryer 500, 561, 580, 600, 680