Shop ALLPOINTS
See all product information
Create Account
26-3708 16 7/8" x 8 1/2" Infrared Burner without Orifice
- Mfr # 263708
- Zoro # G104895349
product price:Â
$
1,235.99
/ea
Free Shipping & Returns
Key Features
Weight
7.9 lbs
Height
4 in
Width
19 in
Length
19 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263708
- Zoro #
- G104895349
- UPC #
- -
- Country of Origin
- United States
- Item
- Burner Without Orifice
- Weight
- 7.9 lbs
- For Use With
- Range
Dimensions
- Height
- 4 in
- Width
- 19 in
- Length
- 19 in
Description
salamander burner 7-3/8" x 16" ceramic area, 8-1/8" x 16-7/8" top of box, bottom of box 1 1/4" x 15 3/4" 19-1/2" overall, no orifice aluminized steel finish american range dcs broiler/cheesemelter imperial broiler / cheesemelters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.