26-4058 Worm Gear for No 12 Grinder Attachment
- Mfr # 264058
- Zoro # G004879425
product price:Â
$
91.69
/ea
Key Features
Weight
2.8 lbs
Width
10 in
Length
10 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264058
- Zoro #
- G004879425
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Length
- 10 in
- Height
- 3 in
Details
- Weight
- 2.8 lbs
- Item
- Worm Gear
Description
worm for grinder attachment w/ # 12 hub square drive 9/16" total length 9 3/8" worm total length 5 1/8" small shaft dia 3/8" small square 7/16" large shaft dia 3/4" max worm dia 2 1/4"" includes fiber washer # 32-1103 note: #22 hub uses 3/4" square drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.