Shop ALLPOINTS
See all product information
Create Account
261384 Union For Garland Range
- Mfr # 261384
- Zoro # G104895479
product price:Â
$
51.75
/ea
Key Features
Width
2 in
For Use With
Range
Fits Brand
Garland
Length
2 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261384
- Zoro #
- G104895479
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Range
- Fits Brand
- Garland
- Item
- Union
- Weight
- 0.1 lb
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 2 in
Description
7/16" cct brass union coupling, each thread is 5/8"-24.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.