Shop ALLPOINTS
See all product information
Create Account
261638 Orifice1/8 Npt, No 72 For Frymaster
- Mfr # 261638
- Zoro # G304896184
product price:Â
$
5.85
/ea
Sold in multiples of 10 for
$58.50
Key Features
Length
1 in
Width
1 in
Height
1 in
Weight
0.3 lb
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261638
- Zoro #
- G304896184
- UPC #
- -
- Country of Origin
- United States
- Item
- No Orifice1/ Npt
- Weight
- 0.3 lb
- Fits Brand
- Frymaster
Dimensions
- Length
- 1 in
- Width
- 1 in
- Height
- 1 in
Description
brass burner orifice, 1/8" mpt x #72 not blank orifice, 1/8 mpt, #72, frymaster (drill to size) has # 72 starter hole so that it can be drilled to desired size. frymaster sells in a pack of 10, allpoints sells each
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.