This item is Discontinued.

This item is Discontinued.
261792 Burner Jetbrass No 71 For Groen (Discontinued)
Mfr #
261792
Zoro #
G004895982
Country of Origin United States
Category Food Service Appliance Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261792
- Zoro #
- G004895982
- UPC #
- -
- Country of Origin
- United States
- Item
- Burner
- For Use With
- Range
- Fits Brand
- Groen
- Weight
- 0.3 lb
Description
brass burner jet, thread 1/8" mpt [ 11/16" dia ] brass [ orifice - #71 ] cap 7 slots 2 air holes, 2-3/16" long cap only # 26-1798 groen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.