1031034 Shield, Heat, Thermdyn Cast For Ultrafryer
- Mfr # 1031034
- Zoro # G504885643
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Weight
3.5 lbs
Length
8 in
Fits Brand
Ultrafryer
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031034
- Zoro #
- G504885643
- UPC #
- -
- Country of Origin
- China
- Item
- Heat Shield
- Weight
- 3.5 lbs
- Fits Brand
- Ultrafryer
Dimensions
- Height
- 2 in
- Length
- 8 in
- Width
- 8 in
Description
material: stainless steel length: 5 3/4" | 146 mm width: 7 1/2" | 191 mm includes: (3) oval openings depth: 2 3/8" | 60 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.