261889 Kason 11097000004 Door Closer For Kason
- Mfr # 261889
- Zoro # G304895392
product price:Â
$
1,990.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Width
17 in
Weight
14.1 lbs
Fits Brand
Kason
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261889
- Zoro #
- G304895392
- UPC #
- -
- Country of Origin
- United States
- Weight
- 14.1 lbs
- Item
- Kason Door Closer
- Fits Brand
- Kason
Dimensions
- Height
- 4 in
- Width
- 17 in
- Length
- 17 in
Description
series 1097,spring operated door closer, left or right hand hinge. for doors 200 lbs or greater. 17-3/8" long body x 19-3/4" arm flush or 7/8" offset without shims mounting plate 3-9/16" wide od. finish: kasonized spring cartridge 1097-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.