Shop ALLPOINTS
See all product information
Create Account
261898 Kason 10059005002 Strike For Kason
Mfr # 261898
Zoro # G004896576
product price:Â
$
91.69
/ea
Key Features
Width
1 in
Length
1 in
Fits Brand
Kason
Weight
0.01 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261898
- Zoro #
- G004896576
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kason
- Weight
- 0.01 lb
- Item
- Kason Strike
Description
strike, 3/4" to 1-1/2" offset strike mount hole centers 1-1/8" l to r x 2-3/16" top to bottom series 58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.