Shop ALLPOINTS
See all product information
Create Account
261909 Kason 11245000048 Hinge For Kason
- Mfr # 261909
- Zoro # G104896759
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
Weight
2.3 lbs
Width
10 in
Length
10 in
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261909
- Zoro #
- G104896759
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kason
- Item
- Kason Hinge
- Weight
- 2.3 lbs
Dimensions
- Width
- 10 in
- Length
- 10 in
- Height
- 0.01 in
Description
reversible cam lift hinge, 10" wide od strap has a plastic cam rise stem in it which goes into the flange., number "1245" is cast on strap & flange. 1-3/8" offset to reverse remove cap and push out cam, replace cam on other side of strap and replace cap.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.