Shop ALLPOINTS
See all product information
Create Account
261912 Kason 11248000024 Hinge For Kason
- Mfr # 261912
- Zoro # G404896435
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
Width
10 in
Weight
3.3 lbs
Height
0.01 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261912
- Zoro #
- G404896435
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kason
- Weight
- 3.3 lbs
- Item
- Kason Hinge
Dimensions
- Width
- 10 in
- Height
- 0.01 in
- Length
- 10 in
Description
reversible spring assisted cam rise hinge, . 10-1/8" long od. X 5-21/32" wide. to reverse remove cap and push out cam, replace cam on other side of strap and replace cap. strap has a hex hole in it which accepts the stem from the flange., number "1245" is casted on strap number "1248" is casted on flange. 1-3/8" offset die cast zinc polished chrome plated.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.