Shop ALLPOINTS
See all product information
Create Account
262049 Brass Orifice (53) For Cecilware Corporation
Mfr # 262049
Zoro # G704895336
product price:Â
$
10.65
/ea
Sold in multiples of 4 for $42.60
Key Features
Fits Brand
Cecilware Corporation
Weight
0.1 lb
Length
2 in
Height
1 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262049
- Zoro #
- G704895336
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Cecilware Corporation
- Weight
- 0.1 lb
- Item
- Brass Orifice
Description
lp burner orifice #53, cecilware fryer fmp30, fms30, fmp65, fms54