262283 Oven Rack For Garland Range
- Mfr # 262283
- Zoro # G104895721
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
26 in
Fits Brand
Garland
For Use With
Oven
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262283
- Zoro #
- G104895721
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Garland
- For Use With
- Oven
- Item
- Oven Rack
- Weight
- 7.3 lbs
Dimensions
- Height
- 2 in
- Length
- 26 in
- Width
- 26 in
Description
oven rack, 26" lr x 19-3/4" fb, 3/8" dia frame & 1 support, has 2" ctr spacing, 3/16" cross wires, has back stop & lip, also post 3-1/2" crt from back on bottom for stop. garland 680-2, 684, 686, m42rc, m43-1rc, m43-3rc, m43rc, m44rc, m45rc, m46rc, m47-45rc, m47-51rc, m47-68rc, m47rc, m48-51rc, m48-68rc, m48rc, m54rc, s284, s286, s684, s684rc, s684rc2, s686, s686rc, ss/su684, ss/su686, ss684rc, ss684rc2, ss686rc, st284, st284-rce, st286, st286-rce, su684rc, su684rc2, su686rc us range series s,sx, sunfire range
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.