Shop ALLPOINTS
See all product information
Create Account
262285 Lower Bearing For Hobart
Mfr # 262285
Zoro # G104885623
product price:Â
$
97.49
/ea
Sold in multiples of 3 for $292.47
Key Features
Height
1 in
Width
2 in
Weight
0.3 lb
Fits Brand
Hobart
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262285
- Zoro #
- G104885623
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Lower Bearing
- Weight
- 0.3 lb
- Fits Brand
- Hobart
Description
lower bearinmg, .784" id x 1.850" od x .55" wide, double sealed hobart slicer 1612, 1712