Shop ALLPOINTS
See all product information
Create Account
262310 Drip Tray7-5/8 X 4-1/2 X 2-3/4 For Cecilware Corporation
Mfr # 262310
Zoro # G704880233
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Fits Brand
Cecilware Corporation
Width
8 in
Length
8 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262310
- Zoro #
- G704880233
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 8 in
- Length
- 8 in
Details
- Fits Brand
- Cecilware Corporation
- Item
- Drip Tray
- Weight
- 0.01 lb
Description
ss drip tray 7-5/8" x 4-1/2" x 2-3/4" deep s/s, crathco this item is no longer available when out of stock.. call for more information and possible substitute.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.