Shop ALLPOINTS
See all product information
Create Account
262589 Knife Deflector Screw For Univex
Mfr # 262589
Zoro # G104880109
product price:Â $7.45
/ea
Sold in multiples of 6 for $44.70
Key Features
Height
1 in
Width
1 in
Fits Brand
Univex
Length
1 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262589
- Zoro #
- G104880109
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 1 in
Details
- Item
- Knife Deflector Screw
- Fits Brand
- Univex
- Weight
- 0.01 lb
Description
Allpoints 262589
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.